| Technology: | Incandescent |
|---|---|
| Operating Position: | Universal |
| Lamp Type: | Miniature |
| Voltage: | 2.33V |
| Beam Spread: | 360 |
| Shape: | B3.5 |
| Wattage: | 0.63 |
| Dimmable: | No |
| Finish: | Clear |
| Base Type: | Single Contact Mini Flange |
| Filament Type: | C-2R |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Rated Life (hours): | 10 |
| ANSI Base: | P13.5s |
| Color: | None |
| Energy Star Rated: | No |