| Dimmable: | No |
|---|---|
| Finish: | Clear |
| Shape: | B3.5 |
| Beam Spread: | 360 |
| Operating Position: | Universal |
| Base Type: | Single Contact Mini Flange |
| Rated Life (hours): | 30 |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Wattage: | 0.74 |
| Voltage: | 2.47V |
| ANSI Base: | P13.5s |
| Filament Type: | C-2R |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| Color: | None |