| Dimmable: | No |
|---|---|
| Filament Type: | C-6 |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 3000 |
| Shape: | G3.5 |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Lamp Type: | Miniature |
| Finish: | Clear |
| ANSI Base: | G5 |
| Voltage: | 2.5V |
| Wattage: | 1.3 |
| Technology: | Incandescent |
| Base Type: | Miniature Bi Pin |
| Lumens: | 1 |
| Energy Star Rated: | No |