| Dimmable: | No |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Shape: | G3.5 |
| Beam Spread: | 360 |
| Finish: | Clear |
| Wattage: | 1.73 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| ANSI Base: | BA9s |
| Color: | None |
| Filament Type: | C-2V |
| Voltage: | 14.4v |
| Base Type: | Miniature Bayonet |
| Rated Life (hours): | 1000 |