| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Dimmable: | No |
| Shape: | T5 |
| Voltage: | 12.8V |
| ANSI Base: | W2.1x9.5d |
| Product Type: | Lamp |
| Base Type: | Mini Wedge |
| Technology: | Incandescent |
| Rated Life (hours): | 500 |
| Wattage: | 3.97 |
| Filament Type: | C-2R |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Color: | None |
| Lamp Type: | Miniature |
| Finish: | Clear |
| Beam Spread: | 360 |