| Beam Spread: | 360 |
|---|---|
| Technology: | Incandescent |
| Product Type: | Lamp |
| ANSI Base: | BA15s |
| Lamp Type: | Miniature |
| Color: | None |
| Base Type: | Bayonet Single Contact |
| Filament Type: | C-6 |
| Finish: | Clear |
| Energy Star Rated: | No |
| Shape: | G6 |
| Rated Life (hours): | 1000 |
| Voltage: | 7V |
| Warranty: | Avg. Rated Hour Limited |
| Wattage: | 4.41 |
| Operating Position: | Universal |
| Dimmable: | No |