| Beam Spread: | 360 |
|---|---|
| Shape: | S8 |
| Rated Life (hours): | 1200 5000 |
| Wattage: | 8.26 26.88 |
| ANSI Base: | W3x16q |
| Voltage: | 12.8/14V |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | C-6 |
| Color: | Black |
| Product Type: | Lamp |
| Base Type: | Plastic Wedge |
| Operating Position: | Universal |
| Dimmable: | No |
| Finish: | Clear |