| Technology: | Incandescent |
|---|---|
| Finish: | Frost |
| Lumens: | 33 |
| Rated Life (hours): | 10000 |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |
| Wattage: | 5 |
| Shape: | T3.25 |
| Energy Star Rated: | No |
| ANSI Base: | W2.1x9.5d |
| Product Type: | Lamp |
| Base Type: | Mini Wedge |
| Operating Position: | Universal |
| Lamp Type: | Miniature |
| Voltage: | 24V |