| Rated Life (hours): | 2500 |
|---|---|
| Lumens: | 68 |
| Shape: | T5 |
| Wattage: | 7.2 |
| Lamp Type: | Miniature |
| Dimmable: | No |
| Beam Spread: | 360 |
| Technology: | Incandescent |
| Finish: | Clear |
| ANSI Base: | W2.1x9.5d |
| Voltage: | 24V |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Base Type: | Mini Wedge |