| Technology: | Incandescent |
|---|---|
| Finish: | Clear |
| Rated Life (hours): | 20000 |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Wattage: | 5 |
| Base Type: | Festoon |
| Product Type: | Lamp |
| Lamp Type: | Miniature |
| Beam Spread: | 360 |
| Dimmable: | No |
| Shape: | T3.25 |
| Voltage: | 12v |
| Energy Star Rated: | No |
| Lumens: | 50 |
| ANSI Base: | SV8.5-8 |