This product is a 10 Watt miniature - T3 - 20000 Average rated hours - 100 Lumens - Rigid Loop base - 12 Volt (10 Pack)
| Energy Star Rated: | No |
|---|---|
| Lamp Type: | Miniature |
| Finish: | Clear |
| ANSI Base: | Rigid Loop |
| Shape: | T3 |
| Voltage: | 12v |
| Lumens: | 100 |
| Wattage: | 10 |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Dimmable: | No |
| Base Type: | Rigid Loop |
| Technology: | Incandescent |
| Beam Spread: | 360 |
| Rated Life (hours): | 20000 |
| Operating Position: | Universal |