| Rated Life (hours): | 2000 |
|---|---|
| Operating Position: | Universal |
| Finish: | Frost |
| Wattage: | 100 |
| Product Type: | Lamp |
| CCT (Kelvin): | 2700K |
| Voltage: | 12v |
| Lamp Type: | Reflector |
| ANSI Base: | E26 |
| Lumens: | 1000 |
| Technology: | Incandescent |
| Dimmable: | Yes |
| Filament Type: | CC-6 |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Cri: | 100 |
| Color Temperature: | Warm White |
| Shape: | R20 |
| Warranty: | Avg. Rated Hour Limited |