| Beam Spread: | 360 |
|---|---|
| Lumens: | 1 |
| Filament Type: | C-2R |
| Finish: | Clear |
| Wattage: | 1.47 |
| ANSI Base: | E10 |
| Shape: | G4.5 |
| Base Type: | Miniature Screw |
| Lamp Type: | Miniature |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Technology: | Incandescent |
| Operating Position: | Universal |
| Dimmable: | No |
| Voltage: | 4.6V |
| Rated Life (hours): | 30 |
| Warranty: | Avg. Rated Hour Limited |