| Warranty: | Avg. Rated Hour Limited |
|---|---|
| ANSI Base: | E10 |
| Operating Position: | Universal |
| Finish: | Clear |
| Filament Type: | C-2R |
| Voltage: | 6.15V |
| Base Type: | Miniature Screw |
| Technology: | Incandescent |
| Dimmable: | No |
| Rated Life (hours): | 15 |
| Shape: | G4.5 |
| Lamp Type: | Miniature |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Wattage: | 1.8 |
| Energy Star Rated: | No |