| Base Type: | Miniature Bayonet |
|---|---|
| Rated Life (hours): | 1000 |
| Technology: | Incandescent |
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Voltage: | 2V |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | BA9s |
| Filament Type: | S2R |
| Dimmable: | No |
| Finish: | Clear |
| Wattage: | 0.12 |
| Beam Spread: | 360 |
| Energy Star Rated: | No |
| Shape: | T3.25 |