| Rated Life (hours): | 500 |
|---|---|
| ANSI Base: | BA15s |
| Operating Position: | Universal |
| Filament Type: | C-2R |
| Energy Star Rated: | No |
| Dimmable: | No |
| Lumens: | 6 |
| Shape: | G6 |
| Product Type: | Lamp |
| Base Type: | Bayonet Single Contact |
| Beam Spread: | 360 |
| Finish: | Clear |
| Lamp Type: | Miniature |
| Wattage: | 6.63 |
| Warranty: | Avg. Rated Hour Limited |
| Technology: | Incandescent |
| Voltage: | 6.5V |