| ANSI Base: | E10 |
|---|---|
| Dimmable: | No |
| Filament Type: | S2R |
| Voltage: | 1.2V |
| Beam Spread: | 360 |
| Shape: | TL-3 |
| Rated Life (hours): | 5 |
| Operating Position: | Universal |
| Lamp Type: | Miniature |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Clear |
| Wattage: | 0.26 |
| Energy Star Rated: | No |
| Base Type: | Miniature Screw |