This product is a 1 Watt Miniature Bulb - G3 1/2 - 5000 Average rated hours - Miniature Bayonet base - 6.3 Volt (10 Pack) manufactured by Satco.
| Finish: | Clear |
|---|---|
| Voltage: | 6.3V |
| Dimmable: | No |
| Wattage: | 1 |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Miniature Bayonet |
| ANSI Base: | BA9s |
| Technology: | Incandescent |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Shape: | G3.5 |
| Filament Type: | C-2R |
| Rated Life (hours): | 5000 |
| Lamp Type: | Miniature |
| Energy Star Rated: | No |
| Operating Position: | Universal |