| Product Type: | Lamp |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | S2R |
| Shape: | G3.5 |
| Technology: | Incandescent |
| ANSI Base: | E10 |
| Lamp Type: | Miniature |
| Rated Life (hours): | 50 |
| Beam Spread: | 360 |
| Dimmable: | No |
| Wattage: | 0.13 |
| Voltage: | 1.3V |
| Energy Star Rated: | No |
| Base Type: | Miniature Screw |
| Operating Position: | Universal |
| Finish: | Clear |