| Voltage: | 28V |
|---|---|
| Technology: | Incandescent |
| Operating Position: | Universal |
| Finish: | Frost |
| Wattage: | 20.2 |
| ANSI Base: | BA15s |
| Lamp Type: | Miniature |
| Dimmable: | No |
| Filament Type: | CC-8 |
| Product Type: | Lamp |
| Rated Life (hours): | 300 |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Bayonet Single Contact |
| Energy Star Rated: | No |
| Shape: | R12 |