| Rated Life (hours): | 250 |
|---|---|
| ANSI Base: | E10 |
| Product Type: | Lamp |
| Base Type: | Miniature Screw |
| Beam Spread: | 360 |
| Dimmable: | No |
| Finish: | Clear |
| Technology: | Incandescent |
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Voltage: | 18v |
| Shape: | G3.5 |
| Energy Star Rated: | No |
| Wattage: | 2.7 |
| Lumens: | 2 |
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | C-2V |