| Base Type: | Miniature Screw |
|---|---|
| Energy Star Rated: | No |
| Wattage: | 4 |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Voltage: | 24V |
| Rated Life (hours): | 250 |
| Lumens: | 3 |
| ANSI Base: | E10 |
| Filament Type: | C-2V |
| Dimmable: | No |
| Technology: | Incandescent |
| Operating Position: | Universal |
| Lamp Type: | Miniature |
| Product Type: | Lamp |
| Beam Spread: | 360 |
| Shape: | T3.25 |