| Voltage: | 14V |
|---|---|
| Color: | None |
| Energy Star Rated: | No |
| Wattage: | 3.36 |
| ANSI Base: | W2.1x9.5d |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Lamp Type: | Miniature |
| Shape: | T3.25 |
| Base Type: | Mini Wedge |
| Beam Spread: | 360 |
| Filament Type: | C-2V |
| Finish: | Clear |
| Operating Position: | Universal |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 500 |