| Finish: | Clear |
|---|---|
| Wattage: | 3.5 |
| Voltage: | 7V |
| Filament Type: | C-2R |
| Base Type: | Miniature Bayonet |
| Operating Position: | Universal |
| ANSI Base: | BA9s |
| Lumens: | 2 |
| Rated Life (hours): | 3000 |
| Shape: | T3.25 |
| Technology: | Incandescent |
| Beam Spread: | 360 |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |