| Beam Spread: | 360 |
|---|---|
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Rated Life (hours): | 1500 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Filament Type: | C-2F |
| Voltage: | 14V |
| Base Type: | Miniature Bayonet |
| Wattage: | 3.75 |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Lumens: | 2 |
| Product Type: | Lamp |
| ANSI Base: | BA9s |
| Dimmable: | No |
| Shape: | G4.5 |