| Technology: | Incandescent |
|---|---|
| Finish: | Clear |
| Lamp Type: | Miniature |
| Voltage: | 12.8V |
| Rated Life (hours): | 1200 |
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Color: | None |
| Shape: | S8 |
| Base Type: | DC Indexed Bayonet |
| Beam Spread: | 360 |
| Dimmable: | No |
| Product Type: | Lamp |
| ANSI Base: | BAY15d |
| Filament Type: | C-6 |
| Wattage: | 28.8 |