| Beam Spread: | 360 |
|---|---|
| Base Type: | Mini Wedge |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 50 |
| Finish: | Clear |
| Shape: | T5 |
| Wattage: | 5.4 |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Technology: | Incandescent |
| Voltage: | 6v |
| ANSI Base: | W2.1x9.5d |
| Dimmable: | No |
| Cri: | 99 |
| Operating Position: | Universal |
| Lumens: | 5 |
| Filament Type: | C-2R |