| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Finish: | Clear |
| Lumens: | 32 |
| Rated Life (hours): | 300 |
| Shape: | S8 |
| Filament Type: | C-2V |
| Operating Position: | Universal |
| Wattage: | 25.2 |
| ANSI Base: | BA15s |
| Technology: | Incandescent |
| Dimmable: | No |
| Base Type: | Bayonet Single Contact |
| Lamp Type: | Miniature |
| Voltage: | 28V |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Energy Star Rated: | No |