| Shape: | T1.75 |
|---|---|
| Technology: | Incandescent |
| Finish: | Clear |
| Rated Life (hours): | 1000 |
| ANSI Base: | S5.7s |
| Base Type: | Midget Grooved |
| Voltage: | 6v |
| Filament Type: | C-2R |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Wattage: | 1.2 |
| Dimmable: | No |
| Operating Position: | Universal |
| Lumens: | 1 |
| Beam Spread: | 360 |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |