| Finish: | Clear |
|---|---|
| Product Type: | Lamp |
| Base Type: | Midget Grooved |
| Wattage: | 1.12 |
| Technology: | Incandescent |
| Shape: | T1.75 |
| Voltage: | 14V |
| Lamp Type: | Miniature |
| Dimmable: | No |
| Operating Position: | Universal |
| ANSI Base: | S5.7s |
| Beam Spread: | 360 |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 50000 |
| Filament Type: | C-2F |