| Technology: | Incandescent |
|---|---|
| Product Type: | Lamp |
| Dimmable: | No |
| Voltage: | 13V |
| CCT (Kelvin): | 2700K |
| Base Type: | Mini Wedge |
| Wattage: | 4.29 |
| Beam Spread: | 360 |
| Shape: | TL-3.75 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Rated Life (hours): | 500 |
| ANSI Base: | W2.1x9.5d |
| Color Temperature: | Warm White |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Clear |
| Lamp Type: | Miniature |
| Filament Type: | C-2V |