| Rated Life (hours): | 2000 |
|---|---|
| Operating Position: | Universal |
| Base Type: | Rigid Loop |
| Finish: | Clear |
| Voltage: | 13.5V |
| Technology: | Incandescent |
| ANSI Base: | Rigid Loop |
| Lamp Type: | Miniature |
| Wattage: | 10 |
| Energy Star Rated: | No |
| Shape: | T3 |
| Filament Type: | C-8 |
| Dimmable: | No |
| Lumens: | 6 |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |