| Rated Life (hours): | 1000 |
|---|---|
| Shape: | T3 |
| Beam Spread: | 360 |
| Wattage: | 7 |
| Voltage: | 13.5V |
| Operating Position: | Universal |
| ANSI Base: | Rigid Loop |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Lumens: | 4 |
| Filament Type: | C-8 |
| Base Type: | Rigid Loop |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Dimmable: | No |
| Product Type: | Lamp |
| Technology: | Incandescent |