| Energy Star Rated: | No |
|---|---|
| Shape: | T4.75 |
| Wattage: | 17.9 |
| Product Type: | Lamp |
| Dimmable: | No |
| Beam Spread: | 360 |
| Technology: | Incandescent |
| Voltage: | 12.8V |
| Rated Life (hours): | 1000 |
| ANSI Base: | EC11-5 |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Lumens: | 21 |
| Operating Position: | Universal |
| Filament Type: | C-6 |
| Lamp Type: | Miniature |
| Base Type: | EC11-5 |