| Product Type: | Lamp |
|---|---|
| Rated Life (hours): | 200 |
| Dimmable: | No |
| Finish: | Clear |
| Shape: | T3.25 |
| Technology: | Incandescent |
| Operating Position: | Universal |
| Voltage: | 13.5V |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Lamp Type: | Miniature |
| ANSI Base: | W2.1x9.5d |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Mini Wedge |
| Wattage: | 5 |