| Energy Star Rated: | No |
|---|---|
| Finish: | Clear |
| Operating Position: | Universal |
| Base Type: | Bayonet Double Contact |
| Wattage: | 10.4 |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | G6 |
| Technology: | Incandescent |
| Dimmable: | No |
| ANSI Base: | BA15d |
| Lamp Type: | Miniature |
| Filament Type: | CC-2V |
| Beam Spread: | 360 |
| Voltage: | 28V |
| Lumens: | 6 |
| Rated Life (hours): | 1000 |