| Shape: | T1.75 |
|---|---|
| Product Type: | Lamp |
| ANSI Base: | G3.17 |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Finish: | Clear |
| Dimmable: | No |
| Voltage: | 28V |
| Filament Type: | C-2F |
| Lumens: | 1 |
| Lamp Type: | Miniature |
| Wattage: | 1.82 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | G3.17 |
| Rated Life (hours): | 5000 |