| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Voltage: | 28V |
| Base Type: | G1.27 |
| Beam Spread: | 360 |
| Dimmable: | No |
| Rated Life (hours): | 16000 |
| Shape: | T1 |
| Operating Position: | Universal |
| Filament Type: | C-2R |
| Wattage: | 0.67 |
| ANSI Base: | G1.27 |
| Finish: | Clear |
| Technology: | Incandescent |
| Lamp Type: | Miniature |