| Lumens: | 22 |
|---|---|
| Lamp Type: | Miniature |
| Filament Type: | C-6 |
| ANSI Base: | G4 |
| Voltage: | 12v |
| Wattage: | 14 |
| Product Type: | Lamp |
| Base Type: | Bi Pin G4 |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Finish: | Clear |
| Dimmable: | No |
| Energy Star Rated: | No |
| Rated Life (hours): | 200 |
| Technology: | Incandescent |
| Shape: | T2.75 |
| Warranty: | Avg. Rated Hour Limited |