| Beam Spread: | 360 |
|---|---|
| Base Type: | PGJ13 |
| Technology: | Incandescent |
| Lamp Type: | Miniature |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 200 |
| Lumens: | 75 |
| Finish: | Clear |
| ANSI Base: | PGJ13 |
| Filament Type: | C-6 |
| Energy Star Rated: | No |
| Dimmable: | No |
| Voltage: | 12.8V |
| Shape: | T3.25 |
| Operating Position: | Universal |
| Wattage: | 37.5 |