| Shape: | T4.5 |
|---|---|
| Dimmable: | No |
| Voltage: | 9.84V |
| Filament Type: | C-2R |
| Wattage: | 5 |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Miniature Bayonet |
| Technology: | Incandescent |
| Rated Life (hours): | 200 |
| Lumens: | 5 |
| Finish: | Clear |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| ANSI Base: | BA9s |
| Lamp Type: | Miniature |