| Finish: | Clear |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Filament Type: | C-2R |
| Rated Life (hours): | 50 |
| Beam Spread: | 360 |
| Technology: | Incandescent |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| ANSI Base: | P13.5s |
| Dimmable: | No |
| Lamp Type: | Miniature |
| Shape: | B3.5 |
| Base Type: | Single Contact Mini Flange |
| Lumens: | 3 |
| Operating Position: | Universal |
| Wattage: | 3.13 |
| Voltage: | 12.5V |