| Technology: | Incandescent |
|---|---|
| Shape: | B3.5 |
| Base Type: | Single Contact Mini Flange |
| Wattage: | 4.32 |
| Color: | Silver |
| Beam Spread: | 360 |
| ANSI Base: | P13.5s |
| Operating Position: | Universal |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Miniature |
| Rated Life (hours): | 15 |
| Voltage: | 8.63V |
| Filament Type: | C-2R |
| Energy Star Rated: | No |
| Dimmable: | No |
| Lumens: | 5 |
| Finish: | Clear |
| Product Type: | Lamp |