| Product Type: | Lamp |
|---|---|
| Filament Type: | C-2R |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Rated Life (hours): | 30 |
| Base Type: | Mini Flange |
| ANSI Base: | SX6s |
| Voltage: | 2.47V |
| Beam Spread: | 360 |
| Wattage: | 0.74 |
| Shape: | T1.75 |
| Technology: | Incandescent |
| Dimmable: | No |