| Finish: | Clear |
|---|---|
| Base Type: | Medium |
| Operating Position: | Universal |
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |
| Shape: | PAR38 |
| Rated Life (hours): | 10000 |
| Dimmable: | No |
| Lumens: | 1100 |
| Color: | Silver |
| Incandescent Equivalent: | 75W |
| Wattage: | 23 |
| Cri: | 82 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Voltage: | 120v |
| ANSI Base: | E26 |
| Lamp Type: | Reflector |
| Warranty: | 2 or 3 Year Limited - CFL |
| Technology: | Compact Fluorescent |