| CCT (Kelvin): | 4100K |
|---|---|
| Lumens: | 1300 |
| Color: | White |
| Operating Position: | Universal |
| Color Temperature: | Cool White |
| Lamp Type: | Spiral |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 75W |
| Technology: | Compact Fluorescent |
| Product Type: | Lamp |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Cri: | 82 |
| Beam Spread: | 360 |
| Finish: | White |
| Base Type: | Medium |
| Rated Life (hours): | 10000 |
| Wattage: | 20 |
| Shape: | T2 |
| Dimmable: | No |
| Warranty: | 2 or 3 Year Limited - CFL |