| Dimmable: | No |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | GX10q-4 |
| Base Type: | GX10q-4 (4-Pin) |
| Technology: | Fluorescent |
| Energy Star Rated: | No |
| Lamp Type: | Blacklight |
| Shape: | T8 |
| Finish: | Frost |
| Product Type: | Lamp |
| Rated Life (hours): | 8000 |
| Wattage: | 40 |
| Operating Position: | Universal |