| Lamp Type: | Spiral |
|---|---|
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Warranty: | 2 Year Limited |
| Dimmable: | No |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Color Temperature: | Cool White |
| ANSI Base: | E12 |
| Lumens: | 900 |
| Technology: | Compact Fluorescent |
| Voltage: | 120v |
| Base Type: | Candelabra |
| Shape: | T2 |
| CCT (Kelvin): | 4100K |
| Finish: | White |
| Incandescent Equivalent: | 60W |
| Cri: | 82 |
| Rated Life (hours): | 12000 |
| Wattage: | 13 |
| Color: | White |