| Shape: | T5 |
|---|---|
| Beam Spread: | 360 |
| Voltage: | 120v |
| Wattage: | 105 |
| Incandescent Equivalent: | 400W |
| Base Type: | Mogul |
| Warranty: | 2 Year Limited |
| Operating Position: | Universal |
| ANSI Base: | E39 |
| Product Type: | Lamp |
| Cri: | 85 |
| Lumens: | 7000 |
| Rated Life (hours): | 10000 |
| Energy Star Rated: | No |
| Color Temperature: | Natural Light |
| Technology: | Compact Fluorescent |
| Lamp Type: | Spiral |
| Color: | White |
| Finish: | White |
| Dimmable: | No |
| CCT (Kelvin): | 5000K |