| Beam Spread: | 360 |
|---|---|
| Energy Star Rated: | No |
| CCT (Kelvin): | 5000K |
| Base Type: | European Medium |
| Lumens: | 1750 |
| Operating Position: | Universal |
| Shape: | T2 |
| Product Type: | Lamp |
| Cri: | 82 |
| Finish: | White |
| Color: | White |
| Lamp Type: | Spiral |
| Wattage: | 26 |
| Technology: | Compact Fluorescent |
| Warranty: | 2 or 3 Year Limited - CFL |
| Rated Life (hours): | 12000 |
| Incandescent Equivalent: | 100W |
| Voltage: | 230V |
| ANSI Base: | E27 |
| Color Temperature: | Natural Light |
| Dimmable: | No |